Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10
Mfr # 5252070
Zoro # G4489353
product price: $9.89
/pk 10, $0.99/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5252070
- Zoro # G4489353
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 3/4 in |
Min. Clamp Dia. | 1 3/4 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 70 mm |
Metric Dia. Max. | 95 mm |
Clamping Diameter | 1 3/4 in - 3 3/4 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
Clamp Maximum Inside Diameter | 3 3/4 in |
Band Width | 1/2 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 3/4 in, Clamp Minimum Inside Diameter 1 3/4 in, Fastener Housing Material Steel, SAE Number 52, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5V710 V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (13V741)
- ENERPAC RC10K72, RC10 TON PREMIUM REPAIR KIT, RC106, RC108, RC1010, (RC10K72)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 68, 1 Gal. (81853)
- MI-T-M Ignitor, 240V (850-0223)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 3.33"ID, PK5 (HC-80-PA66-BK)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6310)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5708)
- ZORO SELECT Hose Clamp, Interlocked, SAE 20, PK10 (43263)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (62M24)
- ZORO SELECT Hose Clamp, Nylon, Max 2.110 In, PK10 (22HC1687)
- BREEZE Hose Clamp, HD, SAE 36,305SS, PK10 (300 36 H)
- Zoro Select Hose Clamps