Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-3/4 to 2-5/8In, SAE 262, PK10
Mfr # 4525070
Zoro # G4489834
original price:
$85.97
31% off
new price: $59.19
/pk 10, $5.92/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4525070
- Zoro # G4489834
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 5/8 in |
Min. Clamp Dia. | 1 3/4 in |
Hose Clamp Band Width | 5/8 in |
Screw Size | 3/8 in |
Metric Dia. Max. | 67 mm |
Metric Dia. Min. | 45 mm |
Clamping Diameter | 1 3/4 in - 2 5/8 in |
Clamp Maximum Inside Diameter | 2 5/8 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
For Maximum Outside Diameter | 2 5/8 in |
Band Width | 5/8 in |
Band Length | 0.63 in |
Hex Size | 3/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 2 5/8 in, Clamp Minimum Inside Diameter 1 3/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 2 5/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 262, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-100-11)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMPL-N-3100)
- WEG Close-Coupled Pump Motor, 15 HP, 20-7/16"L (01536ET3E215JM-W22)
- ZORO SELECT Hose Clamp, 1-13/16 to 2-3/4In, SAE36, PK10 (5336)
- ZORO SELECT Shrink Clamp, Min.Dia.1-1/2 In. (32941)
- ZORO SELECT Hose Clamp, Nylon, Max 1.812 In, PK10 (22HC1593)
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ10)
- ZORO SELECT Snap-Hose Clamp, White, 2.11"Max ID, PK25 (HC-V-PA66-N)
- ZORO SELECT Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10 (5828)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710-5)
- Zoro Select Hose Fittings