Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10
Mfr # 62M36
Zoro # G1244031
product price: $8.79
/pk 10, $0.88/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62M36
- Zoro # G1244031
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 3/4 in |
Min. Clamp Dia. | 1 3/4 in |
Hose Clamp Band Width | 5/16 in |
Metric Dia. Min. | 45 mm |
Screw Size | 1/4 in |
Metric Dia. Max. | 70 mm |
Hex Size | 1/4 in |
Band Length | 0.31 in |
Band Width | 5/16 in |
Clamping Diameter | 1 3/4 in - 2 3/4 in |
For Maximum Outside Diameter | 2 3/4 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
Clamp Maximum Inside Diameter | 2 3/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 5/16 in, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Minimum Inside Diameter 1 3/4 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 2 3/4 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 36, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Roller Bearing, Bore 10mm (AXK1024/0-5-HLA)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z004)
- INDUSTRIAL GOLD Seperator Element For Nk30/31/40/60, Rs3 Airend (SE-1)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (31TR74)
- ZORO SELECT Hose Clamp, Dia 0.750x0.112, Ylw, PK100 (HC-12ST ZD)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6756170)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6744170)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5216070)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10, Screw Size: 5/16 in (5756)
- ZORO SELECT Worm Gear Hose Clamp, SAE 88, PK10 (6788M70)
- ZORO SELECT Hose Clamp, 5-1/2 to 5-13/16In, SAE550, PK5 (300110550)
- Zoro Select Hose Clamps