Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10
Mfr # 6744170
Zoro # G4489161
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 316 Stainless Steel
- Hose Clamp Housing Material 316 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6744170
- Zoro # G4489161
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 1/4 in |
Min. Clamp Dia. | 1 1/4 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 82 mm |
Metric Dia. Min. | 57 mm |
Screw Size | 5/16 in |
Clamp Maximum Inside Diameter | 3 1/4 in |
Hex Size | 5/16 in |
Band Width | 1/2 in |
Band Length | 0.5 in |
For Maximum Outside Diameter | 3 1/4 in |
Clamp Minimum Inside Diameter | 1 1/4 in |
Clamping Diameter | 1 1/4 in - 3 1/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 1/4 in, Clamp Minimum Inside Diameter 1 1/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 3 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 44, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SFT-8)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.8in.L (2012 X 1)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X08X08)
- SKF SKF-6301 2Z C3, Single Row Ball Brgs, 6301 2Z C3 (6301 2Z C3)
- ZORO SELECT Hose Clamp, 6-1/8 to 9-1/8 In, SAE 912, PK5 (6X500)
- ZORO SELECT Snap-Hose Clamp, Black, 0.6"Max ID, PK50 (HC-E-PA66-BK)
- ZORO SELECT Hose Clamp, 2-7/8 to 3-3/16 In, SAE288, PK5 (300110288)
- ZORO SELECT Hose Clamp, 4-3/4 to 5-5/8In, SAE 562, PK10 (4155070)
- ZORO SELECT Hose Clamp, 7/16 to 1/2 In, SAE 4, CS, PK10 (52F13)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (5406)
- OETIKER Hose Clamp, SS, Nom.Size. 27/64 In., PK100 (16702492-100)
- Zoro Select Hose Fittings