Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10
Mfr # 6744-5
Zoro # G0736093
product price: $7.79
/pk 10, $0.78/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6744-5
- Zoro # G0736093
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 1/4 in |
Min. Clamp Dia. | 1 1/4 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Max. | 82 mm |
Metric Dia. Min. | 57 mm |
Clamp Minimum Inside Diameter | 1 1/4 in |
Clamp Maximum Inside Diameter | 3 1/4 in |
Band Length | 0.5 in |
For Maximum Outside Diameter | 3 1/4 in |
Band Width | 1/2 in |
Clamping Diameter | 1 1/4 in - 3 1/4 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 1/4 in, Clamp Minimum Inside Diameter 1 1/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 3 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 44, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 3/4" x 50 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-550)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566205, Pressure Line, 3 micron, Outside-In (MF0058704)
- LUBRIPLATE 12 oz Chain Cable Fluids, 12PK (293-L0135-063)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250490, Pressure Line, 10 micron, Outside-In (MF0060144)
- ZORO SELECT Hose Clamp, Nylon, Max 0.511 In, PK10 (22HSC0060)
- ZORO SELECT Hose Clamp, Nylon, Max 1.610 In, PK10 (22HC1406)
- ZORO SELECT Worm Gear Hose Clamp, SAE 8, PK10 (6708M70)
- ZORO SELECT Hose Clamp, Nylon, Max 0.586 In, PK10 (22HSC0080)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (6748-5)
- ZORO SELECT Worm Gear Hose Clamp, 3/4 to 1 3/4 in, 201 Stainless Steel, 20 SAE Number, 10 Pack (5720)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, RH, 304SS (062718000003)
- Zoro Select Hose Fittings