Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10
Mfr # 670040044
Zoro # G3416217
original price:
$15.59
10% off
new price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 670040044
- Zoro # G3416217
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 1/4 in |
Min. Clamp Dia. | 1 1/4 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Max. | 82.55 mm |
Metric Dia. Min. | 57.15 mm |
Band Width | 1/2 in |
Band Length | 0.5 in |
Clamp Maximum Inside Diameter | 3 1/4 in |
Clamping Diameter | 1 1/4 in - 3 1/4 in |
Hex Size | 5/16 in |
For Maximum Outside Diameter | 3 1/4 in |
Clamp Minimum Inside Diameter | 1 1/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 1/4 in, Clamp Minimum Inside Diameter 1 1/4 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 3 1/4 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 44, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X06)
- SMC Plug-In Reducer, 8mm, TubexPlug-In (KQ2R08-12A)
- LPS Food Grade Machine Oil with Detex, H1 Food Grade, 11 oz Aerosol Can (01316)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (M252SS-120-A)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (670040006)
- ZORO SELECT Hose Clamp Assortment, Industrial, SS (99903-1680-070)
- ZORO SELECT Shrink Clamp, 1-1/16 in. min. dia. (32929)
- ZORO SELECT Clamp, Double Bolt (3LZ32)
- ZORO SELECT Clamp, Double Bolt (3LX77)
- ZORO SELECT Snap-Hose Clamp, Black, 4.35"Max ID, PK10 (HC-105-PA66-BK)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-5/8In, SAE 662, PK10 (4565070)
- Zoro Select Hose Clamps