Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10
Mfr # 5744
Zoro # G1198486
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5744
- Zoro # G1198486
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 1/4 in |
Min. Clamp Dia. | 1 1/4 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 82 mm |
Metric Dia. Min. | 32 mm |
Screw Size | 5/16 in |
Clamp Maximum Inside Diameter | 3 1/4 in |
Clamping Diameter | 1 1/4 in - 3 1/4 in |
Band Width | 1/2 in |
Band Length | 0.5 in |
Hex Size | 5/16 in |
For Maximum Outside Diameter | 3 1/4 in |
Clamp Minimum Inside Diameter | 1 1/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 1/4 in, Clamp Minimum Inside Diameter 1 1/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 3 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 44, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 3.3A (ATV320U04M2C)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94190, Pressure Line, 10 micron, Outside-In (MF0058482)
- CAMOZZI Male Connector, 12MM OD X G3/8 (6512 12-3/8)
- MAIN FILTER Hydraulic Filter, replaces WIX 51685, Pressure Line, 5 micron, Outside-In (MF0058708)
- ZORO SELECT Hose Clamp, 1-3/8 to 1-9/16In, SAE 138, PK5 (300110138)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5228070)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-F-PA66-N)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10, Clamp Type: Marine Grade (670040024)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6708170)
- ZORO SELECT Clamp, Hose End (3LX82)
- ZORO SELECT Hose Clamp, Nylon, Max 1.610 In, PK10 (22HC1406)
- Zoro Select Hose Clamps