Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10
Mfr # 5244070
Zoro # G4489371
product price: $8.35
/pk 10, $0.84/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5244070
- Zoro # G4489371
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 1/4 in |
Min. Clamp Dia. | 1 1/4 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 57 mm |
Metric Dia. Max. | 82 mm |
Screw Size | 5/16 in |
Clamp Maximum Inside Diameter | 3 1/4 in |
Hex Size | 5/16 in |
Band Width | 1/2 in |
Clamping Diameter | 1 1/4 in - 3 1/4 in |
Clamp Minimum Inside Diameter | 1 1/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 1/4 in, Clamp Minimum Inside Diameter 1 1/4 in, Fastener Housing Material Steel, SAE Number 44, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-090, 3/4" (235115)
- LEESON Air Compressor Motor, 5 hp, 230V, 13 3/16"L (120554.00)
- GATES Metric-Power V-Belts, XPZ912 (XPZ912)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SPB10OPN)
- ZORO SELECT Clamp, Double Bolt (3LZ33)
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120B)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10, Hose Clamp Screw Material: Zinc Plated Steel (5710)
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 (22HC0531B)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- ZORO SELECT Hose Clamp, 1 to 1-3/4 In, SAE 175, SS, PK10 (4117570)
- ZORO SELECT Worm Gear Hose Clamp, SAE 88, PK10 (6788M70)
- Zoro Select Hose Clamps