Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-1/4 to 2 In, SAE 24, SS, PK10
Mfr # 5324
Zoro # G3124807
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5324
- Zoro # G3124807
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 in |
Min. Clamp Dia. | 1 1/16 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 31.75 mm |
Metric Dia. Max. | 50.8 mm |
Clamping Diameter | 1 1/4 in - 2 in |
Hex Size | 5/16 in |
Band Length | 0.5 in |
Clamp Maximum Inside Diameter | 2 in |
Clamp Minimum Inside Diameter | 1 1/4 in |
For Maximum Outside Diameter | 2 in |
Band Width | 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Lined, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 in, Clamp Minimum Inside Diameter 1 1/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 24, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket SIMPLICITY 1650502SM Replacement Belt, 4LK460 (4LK460)
- ELESA Breather caps, SFN.70-3/4 NPT+F (SFN. (inch sizes))
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (IN12.728.577.93SC)
- BALDOR-RELIANCE Baldor-Reliance Plug-in Horsepwer Resistor and Fuse Kit, , 0.035 Ohms, 3.3 Amps (BR0035)
- ZORO SELECT Hose Clamp, 2-1/4 to 2-9/16In, SAE 225, PK5 (300110225)
- ZORO SELECT Hose Clamp, LCS, Dia 24mm x 1.3mm, PK10 (CTB-24ST FK)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-150-WG-PA12-BK)
- ZORO SELECT Snap-Hose Clamp, Black, 0.34"Max ID, PK50 (HC-AA-PA66-BK)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-3/4 In, SAE 52, PK10 (360030052070)
- ZORO SELECT Worm Gear Hose Clamp, 3/8 to 7/8 in, 201 Stainless Steel, 6 SAE Number, 10 Pack (5706)
- ZORO SELECT Hose Clamp, 4-1/2 to 4-13/16In, SAE450, PK5 (300110450)
- Zoro Select Hose Clamps