Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10
Mfr # 4120070
Zoro # G4490141
original price:
$48.19
5% off
new price: $45.39
/pk 10, $4.54/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4120070
- Zoro # G4490141
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 1/8 in |
Min. Clamp Dia. | 1 1/4 in |
Hose Clamp Band Width | 5/8 in |
Metric Dia. Min. | 32 mm |
Screw Size | 3/8 in |
Metric Dia. Max. | 54 mm |
For Maximum Outside Diameter | 2 1/8 in |
Hex Size | 3/8 in |
Band Length | 0.63 in |
Clamp Maximum Inside Diameter | 2 1/8 in |
Band Width | 5/8 in |
Clamp Minimum Inside Diameter | 1 1/4 in |
Clamping Diameter | 1 1/4 in - 2 1/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 2 1/8 in, Clamp Minimum Inside Diameter 1 1/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 2 1/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 212, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Copeland Replacement For: 050-0103-00 (174A)
- GATES XPB2680 Metric V-Belt, 2680mm Outside Length, 17mm Top Width, 1 Ribs (XPB2680)
- LUBRIPLATE No. 630-Aa, 35 Lb Pail, White Lithium Nlgi No. 1 General Purpose Grease (L0067-035)
- NTN Radial Bearing, Sealed, 0.6250 In. Bore (R10LLBC3/L627)
- ZORO SELECT Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10 (5824)
- ZORO SELECT Hose Clamp, Nylon, Max 1.812 In, PK10 (22HC1593B)
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/16 In. (32934)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (62M10)
- ZORO SELECT Clamp, Hose End (3LX79)
- ZORO SELECT Snap-Hose Clamp, Black, 1.39"Max ID, PK25 (HC-P-PA66-BK)
- OETIKER Hose Clamp, SS, Nom.Size. 9/16 In., PK100 (16700999-100)
- Zoro Select Hose Fittings