Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10
Mfr # 6728-5
Zoro # G2909751
product price: $9.95
/pk 10, $0.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6728-5
- Zoro # G2909751
- UPC # 00194484307905
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 1/4 in |
Min. Clamp Dia. | 1 1/4 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 57 mm |
Screw Size | 5/16 in |
Metric Dia. Min. | 32 mm |
Clamp Maximum Inside Diameter | 2 1/4 in |
Hex Size | 5/16 in |
For Maximum Outside Diameter | 2 1/4 in |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 1 1/4 in |
Clamping Diameter | 1 1/4 in - 2 1/4 in |
Band Length | 0.5 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 1/4 in, Clamp Minimum Inside Diameter 1 1/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 28, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, AK30-QT (AK30)
- FESTO Standards-Based Cylinder DSNU-25-70-PPV-A (DSNU-25-70-PPV-A)
- VICKERS Gear Pump, Displacement 0.5, GPM 6.6, Right (26002-RZG)
- GAST Stock 9/Skid 4Am-Rv-75-Gr25 Air Motor (4AM-RV-75-GR25)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10, Hose Clamp Install Torque: 35 in-lb (6706-5)
- ZORO SELECT Hose Clamp, Nylon, Max 0.536 In, PK10 (22HC0468)
- ZORO SELECT Clamp, Double Bolt (3LX77)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ27)
- ZORO SELECT Hose Clamp, 2 to 2-5/16 In, SAE 200, SS, PK5 (300110200)
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/4 In. (32948)
- ZORO SELECT Hose Clamp, 4-1/4 to 5-1/8In, SAE 512, PK10 (4550070)
- Zoro Select Hose Fittings