Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10
Mfr # 5228070
Zoro # G4489414
product price: $6.89
/pk 10, $0.69/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5228070
- Zoro # G4489414
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 1/4 in |
Min. Clamp Dia. | 1 1/4 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 32 mm |
Metric Dia. Max. | 57 mm |
Band Width | 1/2 in |
Hex Size | 5/16 in |
Clamping Diameter | 1 1/4 in - 2 1/4 in |
Clamp Minimum Inside Diameter | 1 1/4 in |
Clamp Maximum Inside Diameter | 2 1/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 1/4 in, Clamp Minimum Inside Diameter 1 1/4 in, Fastener Housing Material Steel, SAE Number 28, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6306Z, 6300 Series Single Row Deep Groove Ball Bearing, 6306Z (6306Z)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6205ZE)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, St, PK3 (2X571)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (15)
- ZORO SELECT Clamp, Double Bolt (3LX58)
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100B)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (5724)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6740-5)
- ZORO SELECT Shrink Clamp, Min.Dia.1-1/2 In. (32941)
- ZORO SELECT Snap-Hose Clamp, White, 1.39"Max ID, PK25 (HC-P-PA66-N)
- OETIKER Hose Clamp, SS, Nom.Size. 35/64 In., PK100 (16700997-100)
- Zoro Select Hose Fittings