Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10
Mfr # 5748
Zoro # G2039721
product price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5748
- Zoro # G2039721
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 1/2 in |
Min. Clamp Dia. | 1 1/2 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 38 mm |
Metric Dia. Max. | 89 mm |
Clamp Maximum Inside Diameter | 3 1/2 in |
Hex Size | 5/16 in |
Clamping Diameter | 1 1/2 in - 3 1/2 in |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 1 1/2 in |
Band Length | 0.5 in |
For Maximum Outside Diameter | 3 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 1/2 in, Clamp Minimum Inside Diameter 1 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 3 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 48, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 6mm, M5x0.8 (ASV220F-M5-06)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX 90 LONG NB BENT TUBE 2.91" DL (NB6701-L-08-08)
- NTN Tapered Roller Bearing Assy., 0.591 (4T-07100/07204)
- NAVAC 14 SAE Brass Cap w ORing, 10PK (F3005)
- ZORO SELECT Snap-Hose Clamp, Black, 4.49"Max ID, PK10 (HC-109-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- ZORO SELECT Hose Clamp, Interlocked, SAE 16, PK10 (43261)
- ZORO SELECT Hose Clamp, Dia 0.437x0.087, Grn, PK100 (HC-7ST G)
- ZORO SELECT Hose Clamp, 5 to 5-5/16 In, SAE 500, SS, PK5 (300110500)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Thickness: 0.022 in (670040072)
- ZORO SELECT Clamp, Hose End (3LX80)
- Zoro Select Hose Fittings