Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10, Band Slots: Rectangular
Mfr # 6732-5
Zoro # G3174787
product price: $9.25
/pk 10, $0.93/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6732-5
- Zoro # G3174787
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 1/2 in |
Min. Clamp Dia. | 1 1/2 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 38 mm |
Metric Dia. Max. | 63 mm |
Clamp Maximum Inside Diameter | 2 1/2 in |
Band Length | 0.5 in |
For Maximum Outside Diameter | 2 1/2 in |
Band Width | 1/2 in |
Hex Size | 5/16 in |
Clamping Diameter | 1 1/2 in - 2 1/2 in |
Clamp Minimum Inside Diameter | 1 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 1/2 in, Clamp Minimum Inside Diameter 1 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 32, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Anti-Seize Lube 0.1Oz (81343)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (103840.00)
- MARATHON MOTORS Jet Pump Motor, Capacitor-Start, 1/3hp (5KC37FN71X)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-C)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4530070)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5420)
- ZORO SELECT Hose Clamp, Dia 0.250x0.062, Grn, PK100 (HC-4ST G)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6310)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK2 (5Y064V)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (6396)
- APACHE Apache UT, 313 3-1/8, 3-7/16 Stainless Steel Ultra T-Bolt Clamp (43082022)
- Zoro Select Hose Clamps