Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10
Mfr # 6732170
Zoro # G4489195
original price:
$21.33
51% off
new price: $10.39
/pk 10, $1.04/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 316 Stainless Steel
- Hose Clamp Housing Material 316 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6732170
- Zoro # G4489195
- UPC # 00194484250980
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 1/2 in |
Min. Clamp Dia. | 1 1/2 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 35 mm |
Metric Dia. Max. | 60 mm |
Screw Size | 5/16 in |
For Maximum Outside Diameter | 2 1/2 in |
Band Length | 0.5 in |
Hex Size | 5/16 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 2 1/2 in |
Clamp Minimum Inside Diameter | 1 1/2 in |
Clamping Diameter | 1 1/2 in - 2 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 1/2 in, Clamp Minimum Inside Diameter 1 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 32, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Motor Start Relay Solenoid, 12 VDC (500248017744)
- MIDWEST FASTENER No. 35 Roller Chain Offset Link 5PK (75861)
- GAST Gast Standard 8Am-Nrv-5B Air Motor (8AM-NRV-5B)
- APACHE Apache 48017001 5/16" - 7/8" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band (48017001)
- ZORO SELECT Hose Clamp, Nylon, Max 0.536 In, PK10 (22HC0468B)
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 (22HC0531B)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4185070)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-F-PA66-N)
- ZORO SELECT Snap-Hose Clamp, Black, 1.18"Max ID, PK50 (HC-M-PA66-BK)
- ZORO SELECT Worm Gear Hose Clamp, 2 to 12 1/4 in, 201 Stainless Steel, 188 SAE Number, 10 Pack (56188)
- DIXON BossClamp, 2BoltST, 3/4", 1-10/64"-1-20/64" (BU9)
- Zoro Select Hose Fittings