Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10
Mfr # 5232070
Zoro # G4489405
product price: $7.75
/pk 10, $0.78/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5232070
- Zoro # G4489405
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 1/2 in |
Min. Clamp Dia. | 1 1/2 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 35 mm |
Metric Dia. Max. | 60 mm |
Hex Size | 5/16 in |
Band Width | 1/2 in |
Clamping Diameter | 1 1/2 in - 2 1/2 in |
Clamp Maximum Inside Diameter | 2 1/2 in |
Clamp Minimum Inside Diameter | 1 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 1/2 in, Clamp Minimum Inside Diameter 1 1/2 in, Fastener Housing Material Steel, SAE Number 32, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Misting System, Gasoline, Tank 3.2 gal. (466-MASTER)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, LH, 304SS (062707000100)
- AIGNEP USA Male Swivel RunTee, PushConn, Size 1/4, PK5 (87222-04-04)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-B)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6344)
- ZORO SELECT Snap-Hose Clamp, Black, 0.53"Max ID, PK50 (HC-CC-PA66-BK)
- ZORO SELECT Hose Clamp, 2-1/8 to 2-7/16In, SAE 213, PK5 (300110213)
- ZORO SELECT Hose Clamp, Black, 0.165" W, PK50 (HC-A-PA66-BK)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10, Hose Clamp Install Torque: 35 in-lb (6706-5)
- ZORO SELECT Hose Clamp, 1-13/16 to 2-3/4In, SAE36, PK10 (5336)
- OETIKER Hose Clamp, Steel, Nom.Size. 5/16 In, PK100 (10100008-100)
- Zoro Select Hose Clamps