Shop All Hose Bibbs
Zoro Select
Hose Bibb, MPT, 1/2 in., T-Handle
Mfr # 103-003NL
Zoro # G6191062
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type MPT
- Inlet Size 1/2 in
- Handle Type T-handle
- Handle Material Brass
- Design Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 103-003NL
- Zoro # G6191062
- UPC # 032888132337
- Country of Origin China
- Category Hose Bibbs
Dimensions
Inlet Size | 1/2 in |
Details
Item | Hose Bibb |
Inlet Type | MPT |
Handle Type | T-handle |
Handle Material | Brass |
Design | Standard |
Standards | ANSI |
Max. Pressure | 125 psi |
Compliance | ANSI B1.20.1 |
Body Material | Brass |
Description
Hose Bibb, Inlet Type MPT, Inlet Size 1/2 in, Body Material Brass, Max. Pressure 125 psi, Standard Design, Handle Material Brass, Handle Type T-Handle, ANSI B1.20.1, Standards ANSI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Float Assembly Valve (FL-C)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 1/2 in Pipe Size (8214G023)
- ZORO SELECT 90 Street Elbow, 1-1/2 In Hub x Spigot (1WHZ6)
- EVERFLOW SWTx1-1/2" LA Pattern Trap for Tubular Drain Applications, Brass 1-1/2" (21317)
- ZORO SELECT Hose Bibb, Quarter Turn, 3/4In, Brass (6PDZ8)
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 1/2 In F (102-453HN)
- ZORO SELECT Hose Bibb, Quarter Turn, 3/4In, Brass (6PDZ9)
- ZORO SELECT Hose Bibb, No Kink, Loose Key, 1/2 MPT (102-333HC)
- ZORO SELECT Hose Bibb, Quarter Turn, 1/2In, Brass (6PDZ4)
- ZORO SELECT Hose Bibb, No Kink, Loose Key, 1/2 FPT (102-433HC)
- PRO-LINE Ball Hose Bibb Valve, Ips 1/2" PK10 (103-023)
- Zoro Select Valves