Shop All Hose Bibbs
Zoro Select
Hose Bibb, 3/4 In MNPT, Celcon(R), T-Handle
Mfr # 103-204
Zoro # G2692557
original price:
$6.26
12% off
new price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type MNPT
- Inlet Size 3/4 in
- Handle Type T-handle
- Handle Material Celcon(R)
- Design Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 103-204
- Zoro # G2692557
- UPC # 032888032040
- Country of Origin China
- Category Hose Bibbs
Dimensions
Inlet Size | 3/4 in |
Open Height | 3 3/4 in |
Details
Item | Hose Bibb |
Inlet Type | MNPT |
Handle Type | T-handle |
Handle Material | Celcon(R) |
Design | Standard |
Body Material | Celcon(R) |
Max. Pressure | 150 psi |
Max. Temp. | 180 Degrees F |
Description
Hose Bibb, Inlet Type MNPT, Inlet Size 3/4 in, Body Material Celcon(R), Max. Pressure 150 psi, Standard Design, Handle Material Celcon(R), Handle Type T-Handle, Max. Temp. 180 Degrees F, Open Height 3 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Vacuum Breaker, 3/4 In., GHT, Brass, 125 psi (8B)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 3 in Pipe Size (407030)
- LEGEND VALVE 1" COPPER CAP (450-485)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-04-04-02-SS)
- ZORO SELECT Hose Bibb, MPT, 3/4 in., T-Handle (103-004NL)
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 3/4 In M (102-354HN)
- ZORO SELECT Hose Bibb, Handwheel, 3/4" Inlet Size (20183)
- ZORO SELECT Hose Bibb, MPT, 1/2 in., T-Handle (103-003NL)
- ZORO SELECT Hose Bibb, Quarter Turn, 3/4In, Brass (6PDZ8)
- ZORO SELECT Hose Bibb, Quarter Turn, 1/2In, Brass (6PDZ6)
- ARROWHEAD BRASS 12 FPT Straight Bibb (253LF)
- Zoro Select Valves