Shop All Hose Bibbs
Zoro Select
Hose Bibb, 1/2 In MNPT, Celcon(R), T-Handle
Mfr # 103-203
Zoro # G1185992
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type MNPT
- Inlet Size 1/2 in
- Handle Type T-handle
- Handle Material Celcon(R)
- Design Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 103-203
- Zoro # G1185992
- UPC # 032888032033
- Country of Origin China
- Category Hose Bibbs
Dimensions
Inlet Size | 1/2 in |
Open Height | 3 3/4 in |
Details
Item | Hose Bibb |
Inlet Type | MNPT |
Handle Type | T-handle |
Handle Material | Celcon(R) |
Design | Standard |
Body Material | Celcon(R) |
Max. Pressure | 150 psi |
Max. Temp. | 180 Degrees F |
Description
Hose Bibb, Inlet Type MNPT, Inlet Size 1/2 in, Body Material Celcon(R), Max. Pressure 150 psi, Standard Design, Handle Material Celcon(R), Handle Type T-Handle, Max. Temp. 180 Degrees F, Open Height 3 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO MANUFACTURING Economy NSF Three Compt Sink, 18" W X 18" L-R Bowl (MF3-1818)
- ANVIL 1/2" NPT Galvanized Street Tee (0311062004)
- ZORO SELECT 2" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (887-100C)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Oil Rubbed Bronze (K208M5)
- ZORO SELECT Hose Bibb, Quarter Turn, 3/4In, Brass (6PDZ9)
- ZORO SELECT Hose Bibb, Quarter Turn, 1/2In, Brass (6PDZ5)
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 3/4 In M (102-354HN)
- ZORO SELECT Hose Bibb, No Kink, Loose Key, 1/2 MPT (102-333HC)
- ZORO SELECT Hose Bibb, No Kink, Loose Key, 3/4 FPT (102-434HC)
- ZORO SELECT Hose Bibb, 3/4 In MPT, Celcon(R), Handwheel (103-304)
- B & K BIBB HOSE 1/2"" BALL VALV (103-023)
- Zoro Select Hose Bibbs