Shop All Vacuum Accessories
Zoro Select
Hose Assembly
Mfr # 1406430500
Zoro # G5636994
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 6 ft.
- Fits Vacuum Brand Approved Vendor
- For Vacuum Type Shop Vacuum
- For Use With Fein Vacuums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1406430500
- Zoro # G5636994
- Country of Origin Hungary
- Category Vacuum Accessories
Dimensions
Length | 6 ft. |
Details
Material | Polyethylene |
Fits Vacuum Brand | Approved Vendor |
For Vacuum Type | Shop Vacuum |
Item | Hose Assembly |
For Use With | Fein Vacuums |
Fits Vacuum Models | 92027060090, 92027236090, 92028060090, 92028060990, 92028236090, 92028236990, 92029060090, TURBO X AC, TURBO X AC HEPA, TURBO X HEPA |
Accessory Type | Hose Assembly |
Description
Hose Assembly, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Approved Vendor, Fits Vacuum Models 92027060090, 92027236090, 92028060090, 92028060990, 92028236090, 92028236990, 92029060090, TURBO X AC, TURBO X AC HEPA, TURBO X HEPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Medium Wet Mop, Blue, PK3, AWM94MB-3PK (AWM94MB-3PK)
- KLEEN HANDLER 48" Commercial Dust Mop Frame, Silver (KHES-MDMF-48)
- RUBBERMAID COMMERCIAL 52 in L Spray Mop, Black, Microfiber (1863884)
- EASY PULL Easy Pull Can Crusher (EP 1026)
- ZORO SELECT Agitator Brush Roller For Upright Vacuum (440013607)
- DUSTLESS TECHNOLOGIES Hose with Cuff, AshVac, 5 ft x 1.1 in (1M50)
- METROVAC Mounting Bracket, Mfr. No. B-3IND (AFBR-1)
- ATRIX Atrix Ergo Backpack Series Round Dust Brush (BP42)
- WORKSHOP WET/DRY VACS 3-Piece 1-7/8-Inch Shop Vacuum Attachment Kit for Wet/Dry Shop Vacs (WS17853A)
- PROTEAM Qwik Lock Filter made from HEPA Media, Fits ProGuard 10-20 gal. (107176)
- PROTEAM Blower Tool (106993)
- Zoro Select Vacuum Accessories