Shop All Portable Gas Heater Accessories
Zoro Select
Hose and Regulator Assembly
Mfr # 1MCD6
Zoro # G2130046
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Depth 3/8 in
- For Use With 3VE57 (125k) Heaters, 3VE58 (150k) Heaters
- Includes 3/8 in Flare Appliance Swivel End Fitting, POL Fitting
- Hose Type Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MCD6
- Zoro # G2130046
- UPC # 190735402054
- Country of Origin China
- Category Portable Gas Heater Accessories
Dimensions
Length | 15 ft |
Depth | 3/8 in |
Hose Length | 15 ft |
Outlet Size | 5/8 in |
Details
Item | Portable Gas Heater Hose and Regulator Assembly |
For Use With | 3VE57 (125k) Heaters, 3VE58 (150k) Heaters |
Includes | 3/8 in Flare Appliance Swivel End Fitting, POL Fitting |
Hose Type | Rubber |
Outlet Pressure | 11 in wc |
Maximum Pressure | 250 psi |
Hose Material | Rubber |
Compatible Mfr. Model Number | 3VE57, 3VE58 |
Compatible with Product Type | Portable Gas Torpedo Heaters |
Product Type | Hoses and Regulators |
Shop By | Closeouts |
Description
Product Type Hoses and Regulators, Compatible with Product Type Portable Gas Torpedo Heaters, Compatible Grainger Part Number 3VE57, 3VE58, Compatible Mfr. Model Number 3VE57, 3VE58, Hose and Regulator Type Hose and Regulator Assembly, Outlet Pressure 11 in wc, Outlet Size 5/8 in, Maximum Pressure 250 psi, Includes 3/8 in Flare Appliance Swivel End Fitting, POL Fitting, Hose Length 15 ft, Hose Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Round OEM Blower, 4450 RPM, 1 Phase, Direct, Reinforced Plastic (34739-7010)
- TEMPCO Cartridge Heater, 3-1/2 In. L (LDC00039)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, 304 Stainless Steel, 14 GA, 10 in W, 10" L, 4 in H (8010003650)
- ZORO SELECT Electric Sequencer, 1 Switch, 1-25 Sec (6UEE4)
- ZORO SELECT Hose and Regulator Assembly (1MCD7)
- ZORO SELECT LP Adapter Hose (1XEE3)
- ZORO SELECT Hose and Regulator Assembly (1MCD5)
- IMPERIAL MFG T2 STV BRD SLATE 28""X32"" (BM0415)
- HEAT WAGON Duct for Heater, Canvas, 20 ft. (WD1220)
- DYNA-GLO Replacement Ignitor For Dyna-Glo Kerosene Heater (39E0-0071-00)
- B & K LP REGLT BRS/PLASTC 12' (F273072)
- Zoro Select Portable Gas Heater Accessories