Shop All Paper Dispensers
Zoro Select
Horizontal Paper Cutter, 18", Gray
Mfr # 4UDV8
Zoro # G1987662
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Material Steel
- Mount Horizontal, Counter, or Wall
- Holds One Roll
- Packaging Dispenser Mount Type Counter, Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4UDV8
- Zoro # G1987662
- UPC # 070791250033
- Country of Origin United States
- Category Paper Dispensers
Dimensions
Width | 18" |
Overall Width | 9 1/4 in |
Overall Depth | 2 3/4 in |
For Roll Width | 18 in |
Overall Height | 21 in |
Details
Item | Paper Dispenser with Cutter |
Material | Steel |
Mount | Horizontal, Counter, or Wall |
Holds | One Roll |
Packaging Dispenser Mount Type | Counter, Wall |
Holds Number of Rolls | 1 |
Dispenser Mobility | Mounted |
For Use With Product Type | Paper |
Dispenser Orientation | Horizontal |
Dispenser Style | Single Roll |
Description
Paper Dispenser with Cutter, For Roll Width 18 in, Packaging Dispenser Mount Type Counter, Wall, Holds Number of Rolls 1, For Use With Product Type Paper, Overall Width 9 1/4 in, Overall Depth 2 3/4 in, Overall Height 21 in, Dispenser Style Single Roll, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 17" x 13" x 13", Kraft, 25/Bundle (11A755)
- SMEAD Expanding File 10x15", 2" Expansion (77145)
- ZORO SELECT Long Corrugated Boxes, 22" x 6" x 6", Kraft, 25/Bundle (11R245)
- FISKARS Home and Office Scissors, 8in L, 3.5in Cut, Orange/Gray Offset Handle (155880-1006)
- ZORO SELECT Dispenser Stand, 59In Double Roll (5NWA0)
- ZORO SELECT Dispenser Stand, 42In Double Roll (5NVZ9)
- ZORO SELECT Cutter, Table Mount, 42Inch (5NWA1)
- ENCORE PACKAGING Economy Kraft Paper Dispenser (EP-5910-24)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 48" (EP-5960-48)
- ENCORE PACKAGING Wall Mount Unit, Single Arm, 24" (EP-6000S-24)
- LINCOLNPACK Handheld Carton Marking - Index Version (HHCM-I)
- Zoro Select Paper Dispensers