Shop All Magazine Racks
Zoro Select
Horizontal Literature Organizer 24 Compartments, Gray
Mfr # 5CRY0
Zoro # G2645352
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel Shell/Polypropylene Compartment
- Color Gray
- Number of Compartments 24
- Height 30 in
- Width 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5CRY0
- Zoro # G2645352
- UPC # 190735524541
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 30 in |
Width | 34 1/2 in |
Depth | 13 in |
Compartment Depth | 12 in |
Compartment Height | 2 1/2 in |
Compartment Width | 10 3/8 in |
Overall Depth | 13 in |
Overall Width | 34 1/2 in |
Overall Height | 30 in |
Separator Face Height | 2 1/2 in |
Description
Literature Organizer, Product Type Mail and Literature Sorter, Number of Compartments 24, Includes Label Holders Yes, Overall Height 30 in, Overall Depth 13 in, Overall Width 34 1/2 in, Material Polypropylene, Steel, Color Gray, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Unassembled, Compartment Capacity 2 lb, Compatible Grainger Part Number Not Applicable, Weight Capacity 50 lb, Adjustable Shelves No, Compartment Depth 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, King (GPKI709304)
- SAFCO Adj Printer Stand, 3 Level, Cherry/Blk (1881CY)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- TRADEMARK FINE ART Holli Conger 'Stained Glass Santa' Canvas Art, 35x47 (ALI47539-C3547GG)
- ZORO SELECT Magazine Display 88 Compartments, 14-1/8"W x 14-1/8"D Black (416-08)
- ZORO SELECT Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Gray (415-95)
- ZORO SELECT Literature Rack 20 Compartments, 13-1/8"W x 4"D Black (411-08)
- ZORO SELECT Literature Rack 11 Compartments, 13-1/8"W x 4"D Tan (405-75)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Tan (5CRY4)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Black (5CRY2)
- SAFCO Literature Display, 6 Magazine (5667CL)
- Zoro Select Magazine Racks