Shop All Glove Dispensers & Accessories
Zoro Select
Horizontal Glove Dispenser, Steel, 2 Boxes
Mfr # 6GKY1
Zoro # G4105281
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Enamel-Coated Steel Wire
- Depth 4 in
- Height 10 1/2 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6GKY1
- Zoro # G4105281
- UPC # 190735542163
- Country of Origin Multiple
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 10 1/2 in |
Width | 11 in |
Size | 10-1/2 in H x 11 in W x 4 in D |
Details
Item | Glove Box Dispenser |
Color | White |
Material | Enamel-Coated Steel Wire |
Holds | (2) Boxes |
Mounts On | Wall or Tabletop |
Box Orientation | Horizontal |
Industry Type | Healthcare |
Dispenser Contains | Standard Glove Box |
Box Opening Orientation | Front |
Dispenser Layout | 2 Boxes |
Fill Direction | Left Load |
Dispenser Orientation | Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal, Dimensions 10-1/2 in H x 11 in W x 4 in D, Dispenser Layout 2 Boxes, FDA Compliant No, Fill Direction Left Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 4 in, Height 10 1/2 in, Material Enamel-Coated Steel Wire, Width 11 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (AMXGWON46100)
- KLEIN TOOLS Canvas Apron (98288)
- BRADY Blank Sign, 10" W, 7" H, No Text, Polyester, White, Sign Shape: Rectangle (88948)
- 3M Hlf Msk Resp 7502, M, Chem Cart, AG, OV, PK2 (3PB40-4AD98)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 2 Boxes (6GKZ7)
- ZORO SELECT Glove Dispenser, Steel, 2 Boxes (6GKY7)
- ZORO SELECT Glove Drying Rack, Steel, 4 Pair of Gloves (6GLC5)
- ZORO SELECT Multi Use Dispenser, PETG, Clear (4DKU1)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 1 Box (6GKZ6)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKX8)
- F MATIC Twist Mini Dispenser Black Matte, 12PK (TW100B)
- Zoro Select Gloves & Hand Protection