Shop All Glove Dispensers & Accessories
Zoro Select
Horizontal Glove Dispenser, Metal, 2 Boxes
Mfr # 6GKZ7
Zoro # G3979437
original price:
$22.20
9% off
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Powder-Coated Steel
- Depth 3 3/4 in
- Height 10 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6GKZ7
- Zoro # G3979437
- UPC # 190735542323
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 3/4 in |
Height | 10 in |
Width | 12 in |
Size | 10"H x 12"W x 3-3/4"D |
Details
Item | Horizontal Glove Dispenser |
Color | White |
Material | Powder-Coated Steel |
Holds | (2) Boxes |
Mounts On | Wall |
Industry Type | Healthcare |
Dispenser Layout | 2 Boxes |
Box Opening Orientation | Front |
Fill Direction | Left Load, Right Load, Top Load |
Dispenser Contains | Standard Glove Box |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Horizontal Glove Dispenser, Box Opening Orientation Front, Dimensions 10 in H x 12 in H x 3-3/4 in D, Dispenser Layout 2 Boxes, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 3 3/4 in, Height 10 in, Material Powder-Coated Steel, Width 12 in, Holder Mount Location Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Unauthorized Personnel Keep Out (WS-Unauthorized Personnel Keep Out)
- LYLE Truck Entrance Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW2-X12T-24HA (LW2-X12T-24HA)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (48-73-8723)
- LYLE Warning Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1119-RD_14X10)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 3 Boxes (6GKY2)
- ZORO SELECT Glove Dispenser, PETG, 15-3/4 In.W, 3 Boxes (6GLA6)
- ZORO SELECT Vertical Glove Dispenser, PETG, 19-7/8In.W (4DKT9)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKY0)
- ZORO SELECT Glove Dispenser, Steel, 4 Pair of Gloves (6GLC7)
- ZORO SELECT Horizontal Glove Dispenser, PETG, 2 Boxes (3RZT2)
- MCR SAFETY Nylon Glove Utility Clip Nickel Metal C (GCB)
- Zoro Select Gloves & Hand Protection