Shop All Tilt Truck Lids
Zoro Select
Hopper Lid, Yellow, Fits 20-1/4 cu. ft.
Mfr # 7533 YELLOW
Zoro # G7323346
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 59 in
- Overall Width 41 in
- Material Steel
- Color Yellow
- Fits Container Size 20-1/4 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7533 YELLOW
- Zoro # G7323346
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 59 in |
Overall Width | 41 in |
Fits Container Size | 20-1/4 cu. ft. |
Fits Truck Size (Cu.-Ft.) | 20.2 cu ft |
Overall Height | 2 in |
Fits Truck Size (Cu.-Yd.) | 0.7 cu yd |
Overall LxWxH | 59 in x 41 in x 2 in |
Description
Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 59 3/4 in, Overall Width 41 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Yellow, Compatible Capacity - Cubic Yard 0.75 cu yd, Compatible with Grainger Part Number 4LLK5, Compatible Capacity - Cubic Foot 20.2 cu ft, Compatible with Manufacturer Model Number 7577 YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH526P)
- ZORO SELECT Swivel Stem Castr, Rubbr, 4 in., 115 lb.Blk (20TM51)
- HSI Endless Round Slings, 30 ft L, Red (SP1320-30)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Black (EET1-902CW-4)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- ZORO SELECT Hopper Lid, Fits 3 cu. yd. (30033)
- Zoro Select Tilt & Cube Trucks