Shop All Tilt Truck Lids
Zoro Select
Hopper Lid, White, 55-1/2x31 In
Mfr # 69025
Zoro # G1987349
product price: $141.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$141.99
Free 30-Day Returns
Key Features
- Overall Length 56 in
- Overall Width 32 in
- Standards FDA and USDA Approved
- Material Polyethylene
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69025
- Zoro # G1987349
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 56 in |
Overall Width | 32 in |
Fits Truck Size (Cu.-Yd.) | 0.4 cu yd |
Fits Container Size | 1/2 cu. yd. |
Overall Height | 4 1/4 in |
Fits Truck Size (Cu.-Ft.) | 10.0 cu ft |
Overall LxWxH | 56 in x 32 in x 4 1/4 in |
Details
Standards | FDA and USDA Approved |
Material | Polyethylene |
Color | White |
Item | Lid for Large-Volume Color-Coded Modular Tub Carts |
Container Lid Type | Non-Hinged |
Item - Cart and Truck Lids | Hopper Lid |
Lid Type | Standard |
Color - Hoppers and Cube Trucks | White |
Container Lid Material | MDPE |
Container Material | Vinyl |
For Truck Type | Tub Cart |
Features | Remco Tubs and Tub Accessories Offer a Combination of Durability and Versatility. They can be Used for Transporting, Freezing and Storing, These Tubs Meet All Usda Specifications and are Commonly Used for Meat, Seafood, Poultry, Commercial Fishing, Confec |
Closure | Snap-On Lid |
Description
Lid for Large-Volume Color-Coded Modular Tub Carts, For Truck Type Tub Cart, Closure Snap-On Lid, Color White, Fits Truck Size (Cu.-Ft.) 10 cu ft, Fits Truck Size (Cu.-Yd.) 0.4 cu yd, Lid/Cover Material MDPE, Overall Height 4 1/4 in, Overall Length 56 in, Overall Width 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 51BF (KG51 AB1)
- DAYTON Spring, MHG114G (MHG114G)
- LITTLE GIANT Sheet and Panel Truck 3600 lb. Capacity, 30"W (APT30606PY)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 14-2in, 45 ft.-lb. (34518)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Hopper Lid, Fits 3 cu. yd. (30033)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG461300BLA)
- Zoro Select Tilt & Cube Trucks