Shop All Tilt Truck Lids
Zoro Select
Hopper Lid, Red, Hinged, Fits 2 cu. yd.
Mfr # 20033 RED
Zoro # G2118210
product price: $721.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$721.99
Free 30-Day Returns
Key Features
- Overall Length 76 in
- Overall Width 59 in
- Material Steel
- Color Red
- Lid Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20033 RED
- Zoro # G2118210
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 76 in |
Overall Width | 59 in |
Fits Truck Size (Cu.-Yd.) | 2 cu yd |
Overall Height | 2 in |
Fits Truck Size (Cu.-Ft.) | 54.0 cu ft |
Fits Container Size | 2 cu. yd. |
Overall LxWxH | 76 in x 59 in x 2 in |
Description
Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 78 in, Overall Width 59 in, Overall Height 2 in, Number of Hinges 2, Material Steel, Closure Type Resting, Color Red, Compatible Capacity - Cubic Yard 2 cu yd, Compatible Grainger Part Number 9PA08, Compatible Capacity - Cubic Foot 54 cu ft, Compatible Manufacturer Part Number 20077 RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BL)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP #3 ZN200' (T0723227N)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- FLEXCO #1 Clipper Vice Lacer (28000355)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- ZORO SELECT Hopper Lid, Fits 3 cu. yd. (30033)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG461700BLA)
- Zoro Select Tilt Truck Lids