Shop All Tilt Truck Lids
Zoro Select
Hopper Lid, Red, Fits 1-1/2 cu. yd.
Mfr # 15033 RED
Zoro # G2115736
original price:
$719.86
4% off
new price: $683.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$683.99
Free 30-Day Returns
Key Features
- Overall Length 64 1/2 in
- Overall Width 59 in
- Material Steel
- Color Red
- Lid Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15033 RED
- Zoro # G2115736
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 64 1/2 in |
Overall Width | 59 in |
Fits Truck Size (Cu.-Yd.) | 1.5 cu yd |
Fits Truck Size (Cu.-Ft.) | 40.5 cu ft |
Fits Container Size | 1-1/2 cu. yd. |
Overall Height | 2 in |
Overall LxWxH | 64 1/2 in x 59 in x 2 in |
Description
Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 64 1/2 in, Overall Width 59 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Red, Compatible Capacity - Cubic Yard 1.5 cu yd, Compatible with Grainger Part Number 4LLL3, Compatible Capacity - Cubic Foot 40.5 cu ft, Compatible with Manufacturer Model Number 15077 Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOL No.2-0 Double Loop Carbon Steel Chain - 0.14 in. Dia. x 155 ft. (TO1678806)
- RUBBERMAID COMMERCIAL Drum Dolly, Round, f/55-Gallon Drum, 500 lb Cap, Black (RCP265000BK)
- VESTIL Portable Work Area Gantry Crane, 1K (FPG-10)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x36, Aluminum (48J105)
- ZORO SELECT Hopper Lid, Fits 3 cu. yd. (30033)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- ZORO SELECT Hopper Lid, Black, Fits 1-1/2 cu. yd. (PLID-H-150)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1 cu. yd., Hinged (RMTT100LID)
- Zoro Select Tilt & Cube Trucks