Shop All Tilt Truck Lids
Zoro Select
Hopper Lid, Gray, Fits 2 cu. yd.
Mfr # 4LLJ3
Zoro # G2141371
product price: $592.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$592.99
Free 30-Day Returns
Key Features
- Overall Length 76 in
- Overall Width 59 in
- Material Steel
- Color Gray
- Container Lid Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LLJ3
- Zoro # G2141371
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 76 in |
Overall Width | 59 in |
Fits Truck Size (Cu.-Yd.) | 1 cu yd |
Fits Container Size | 2 cu. yd. |
Overall Height | 2 in |
Fits Truck Size (Cu.-Ft.) | 27.0 cu ft |
Overall LxWxH | 76 in x 59 in x 2 in |
Description
Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 78 in, Overall Width 59 in, Overall Height 2 in, Number of Hinges 2, Material Steel, Closure Type Resting, Color Gray, Compatible Capacity - Cubic Yard 2 cu yd, Compatible with Grainger Part Number 4LLK6, Compatible Capacity - Cubic Foot 27 cu ft, Compatible with Manufacturer Model Number 10077 GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Bulk Tambour Truck, 50-1/2"L x 28"W x 66-3/4"H, Caster Type: (2) Rigid, (2) Swivel (R48-BKX-BTC-6UNN)
- SERCO Dock Leveler, Shock (328-729)
- DAYTON Cable, 5/16 In, L500Ft, WLL1960Lb, 7x19, Stl (2TAF4)
- NITE IZE Locking Carabiner Clip, Silver, 1-3/32 in. (CSL2-11-R6)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- ZORO SELECT Hopper Lid, Black, Fits 1-1/2 cu. yd. (PLID-H-150)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1 cu. yd., Hinged (RMTT100LID)
- Zoro Select Tilt Truck Lids