Shop All Tilt Truck Lids
Zoro Select
Hopper Lid, Gray, Fits 2 cu. yd.
Mfr # 20033 GRAY
Zoro # G2293335
product price: $591.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$591.99
Free 30-Day Returns
Key Features
- Overall Length 76 in
- Overall Width 59 in
- Material Steel
- Color Gray
- Fits Container Size 2 cu. yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20033 GRAY
- Zoro # G2293335
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 76 in |
Overall Width | 59 in |
Fits Container Size | 2 cu. yd. |
Overall Height | 2 in |
Fits Truck Size (Cu.-Yd.) | 2 cu yd |
Fits Truck Size (Cu.-Ft.) | 54.0 cu ft |
Overall LxWxH | 76 in x 59 in x 2 in |
Description
Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 78 in, Overall Width 59 in, Overall Height 2 in, Number of Hinges 2, Material Steel, Closure Type Resting, Color Gray, Compatible Capacity - Cubic Yard 2 cu yd, Compatible Grainger Part Number 4LLL4, Compatible Capacity - Cubic Foot 54 cu ft, Compatible Manufacturer Part Number 20077 GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Nylon, 4 in., Up to 550 deg F (5VR56)
- CHASE Swinging Door, 8 x 5 ft, Metallic Gray, PR (6096RDMGR)
- WRIGHT BUMP-RELEASE HOPPER 1.5 CU YD Heavy Bump-Release Gray (15099BR)
- NEW AGE Standard Platform Truck, 1200 lb. (95241)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 20-1/4 cu. ft. (FG102800BLA)
- Zoro Select Tilt & Cube Trucks