Shop All Tilt Truck Lids
Zoro Select
Hopper Lid, Gray, Fits 1/2 cu. yd.
Mfr # 5033 GRAY
Zoro # G7347006
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 52 1/4 in
- Overall Width 38 3/4 in
- Material Steel
- Color Gray
- Container Lid Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5033 GRAY
- Zoro # G7347006
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 52 1/4 in |
Overall Width | 38 3/4 in |
Overall Height | 2 in |
Fits Container Size | 1/2 cu. yd. |
Fits Truck Size (Cu.-Yd.) | 0.5 cu yd |
Fits Truck Size (Cu.-Ft.) | 13.6 cu ft |
Overall LxWxH | 52 1/4 in x 38 3/4 in x 2 in |
Description
Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 53 in, Overall Width 38 3/4 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Gray, Compatible Capacity - Cubic Yard 0.5 cu yd, Compatible with Grainger Part Number 4LLJ8, Compatible Capacity - Cubic Foot 13.6 cu ft, Compatible with Manufacturer Model Number 5077 GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1203R1820A6E12B3C1P6)
- KEEPER Horizontal E-Track, 6000 lb.WLL (04304)
- ZORO SELECT 5 in. Wheel Diameter Rubber Caster Wheel, 300 lbs. (416P23)
- LIFT-ALL Web Sling, Type 5, 20 ft L, 1 in W, Nylon, Yellow (EN1601NX20)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- ZORO SELECT Hopper Lid, Fits 3 cu. yd. (30033)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Hopper Lid, Black, Fits 1-1/2 cu. yd. (PLID-H-150)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1/2 cu. yd., Hinged (RMTT50LID)
- Zoro Select Tilt & Cube Trucks