Shop All Tilt Truck Lids
Zoro Select
Hopper Lid, Fits 3 cu. yd.
Mfr # 30033
Zoro # G2120548
product price: $619.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$619.99
Free 30-Day Returns
Key Features
- Overall Length 89 1/4 in
- Overall Width 59 in
- Material Steel
- Color Gray
- Color - Hoppers and Cube Trucks Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30033
- Zoro # G2120548
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 89 1/4 in |
Overall Width | 59 in |
Fits Container Size | 3 cu. yd. |
Fits Truck Size (Cu.-Yd.) | 3 cu yd |
Fits Truck Size (Cu.-Ft.) | 81.0 cu ft |
Overall Height | 2 in |
Overall LxWxH | 89 1/4 in x 59 in x 2 in |
Description
Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 87 in, Overall Width 59 in, Overall Height 2 in, Number of Hinges 2, Material Steel, Closure Type Resting, Color Gray, Compatible Capacity - Cubic Yard 3 cu yd, Compatible with Grainger Part Number 4LLN1, Compatible Capacity - Cubic Foot 81 cu ft, Compatible with Manufacturer Model Number 30077 RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Multipurpose Ladder, Extension, Stepladder Configuration, 6 ft 10 in, Fiberglass (13470-001)
- VESTIL Dock Shelter Guard Post 24" (SGP-24)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE2601NFX6)
- MAGLINER Vertical Loop Handle, Al, 15-11/25 in H (300981)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- ZORO SELECT Hopper Lid, Black, Fits 1-1/2 cu. yd. (PLID-H-150)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1/2 cu. yd., Hinged (RMTT50LID)
- Zoro Select Tilt & Cube Trucks