Shop All Tilt Truck Lids
Zoro Select
Hopper Lid, Fits 1-1/2 cu. yd.
Mfr # 15033
Zoro # G2113679
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$615.99
Free 30-Day Returns
Key Features
- Overall Length 64 1/4 in
- Overall Width 59 in
- Material Steel
- Color Gray
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15033
- Zoro # G2113679
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 64 1/4 in |
Overall Width | 59 in |
Overall Height | 2 in |
Fits Container Size | 1-1/2 cu. yd. |
Fits Truck Size (Cu.-Yd.) | 1.5 cu yd |
Fits Truck Size (Cu.-Ft.) | 40.5 cu ft |
Overall LxWxH | 64 1/4 in x 59 in x 2 in |
Description
Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 64 1/2 in, Overall Width 59 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Gray, Compatible Capacity - Cubic Yard 1.5 cu yd, Compatible with Grainger Part Number 4LLL1, Compatible Capacity - Cubic Foot 40.5 cu ft, Compatible with Manufacturer Model Number 15077 GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503715)
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (SS8-04)
- PEERLESS CHAIN 1/4 G70 CL GRAB HK, YC, 8022255 (8022255)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33106)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Hopper Lid, Black, Fits 1-1/2 cu. yd. (PLID-H-150)
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK31)
- Zoro Select Tilt Truck Lids