Shop All Wall Mount Hooks
Zoro Select
Hook, Tarp, 4-3/4 In
Mfr # 4PB82
Zoro # G0590475
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Height 1 3/4 in
- Color Silver
- Depth 1 7/8 in
- Finish zinc
- Height 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PB82
- Zoro # G0590475
- UPC # 190735517635
- Country of Origin Taiwan, Province of China
- Category Wall Mount Hooks
Dimensions
Hook Height | 1 3/4 in |
Depth | 1 7/8 in |
Height | 4 3/4 in |
Width | 5/8 in |
Length | 4 3/4 in |
Wire Dia. | 0.375 in |
Details
Color | Silver |
Finish | zinc |
Load Capacity | 200 lb |
Material | Steel Wire |
Item | Tarp Hook |
Description
Tarp Hook, Silver, Material Steel Wire, Length 4 3/4 in, Width 5/8 in, Depth 1 7/8 in, Height 4 3/4 in, Wire Dia. 0.375 in, Hook Height 1 3/4 in, Load Capacity 200 lb, Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Pebble Weave 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3604)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (160VA-96"x96)
- KEYLESSFACTORY Door Remote Replacement for Liftmaster 371LM (KLF-009)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 DG 626)
- ZORO SELECT Hook, Tarp, 3 1/2 In (4PB81)
- ZORO SELECT Reversible Hook, Mag, Blue, 2-1/4 Dia, 25 lb (10E727)
- ZORO SELECT Hanger, 2 Hole Non-Adj, 1x1 1/3L, Pk4 (1001)
- ZORO SELECT Hook, Stl, 4-1/8 in H, Wht, 50 lb Load Limit (39DL10)
- ZORO SELECT Tarp Hook, Silver, 2-1/2 In. L (4PB80)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 5-1/2 In. L (4ERV7)
- NATIONAL HARDWARE CUP HOOK SOLID BRASS 1"" (N119-685)
- Zoro Select Wall Mount Hooks