Shop All Door Holders
Zoro Select
Hook-Style Door Holder, 2 In, Bright Brass
Mfr # 5U611
Zoro # G1918174
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Solid Brass
- Mounting Type Wall-Mount
- Finish Bright Brass
- Base Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5U611
- Zoro # G1918174
- UPC # 190735047156
- Country of Origin Multiple
- Category Door Holders
Dimensions
Base Dia. | 2 in |
Details
Color | Yellow |
Material | Solid Brass |
Mounting Type | Wall-Mount |
Finish | Bright Brass |
Tip Material | Rubber |
Projection | 3 19/32 in |
Hardware | Included |
Item | Hook-Style Door Holder |
Shop By | Closeouts |
Description
Hook-Style Door Holder, Base Dia. 2 in, Color Yellow, Bright Brass Finish, Material Solid Brass, Projection 3 19/32 in, Mounting Type Wall-Mount, Tip Material Rubber, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS 57# Gas Spring W/Composit Ends (GSS 10356)
- BEA Square Mount Box, Plastic, 6in. L (10BOX6SQSM)
- MONROE PMP 3" W x 72" H Electrogalvanized Continuous Hinge (CE26030072GA)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85354.056.LENT)
- ZORO SELECT Mag Door Holder, Nylon, Black, Wall/Floor (3EHW6)
- ZORO SELECT Lever Door Holder, Stn Chrome, Solid Brass (33J793)
- ZORO SELECT Lever Door Holder, Zinchite, 1-7/16"W (1XNK7)
- ZORO SELECT Lever Door Holder, Brass, Yellow, 1-5/8"W (4JG77)
- ZORO SELECT Lever Door Holder, Zinc, Silver, 1-7/16"W (1XNK8)
- ZORO SELECT Hook-Style Door Holder, 2-7/32In, Br Brass (5U617)
- TRIMCO Cast Concave Wall Bumper Dark Bronze Powder Coat (1270CV.613)
- Zoro Select Door Accessories