Shop All Door Holders
Zoro Select
Hook-Style Door Holder, 2-7/32In, Stn Chrm
Mfr # 5U616
Zoro # G1151184
original price:
$23.45
55% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 3 15/16 in
- Material Solid Brass
- Width 2 1/2 in
- Mounting Type Floor-Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5U616
- Zoro # G1151184
- UPC # 190735047187
- Country of Origin Multiple
- Category Door Holders
Dimensions
Height | 3 15/16 in |
Width | 2 1/2 in |
Base Dia. | 2 7/32 in |
Overall Width | 2 1/2 in |
Base Diameter | 2 1/4 in |
Overall Height | 3 15/16 in |
Details
Color | Gray |
Material | Solid Brass |
Mounting Type | Floor-Mount |
Item | Hook-Style Door Holder |
Projection | 3 15/16 in |
Hardware | Included |
Tip Material | Rubber |
Finish | Satin Chrome |
Shop By | Closeouts |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Chromium-Plated |
Features | Hook Style |
Description
Hook-Style Door Holder, Base Dia. 2 7/32 in, Color Gray, Satin Chrome Finish, Material Solid Brass, Projection 3 15/16 in, Height 3 15/16 in, Width 2 1/2 in, Mounting Type Screw In, Tip Material Rubber, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.A.S. HARDWARE 180 lb. Heavy-Duty Double-Looped Garage Door Extension Spring 2-Pack - GOLD (ES-180-GOLD)
- S & W MANUFACTURING Leveling Mount, Swivel Stud, M6, 3/4in Base (MB-SW00)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NDKB-96x2)
- COMMAND Clear Hooks and Strips, Plastic, Medium, 2 Hooks and 4 Strips/Pack (17091CLR-ES)
- ZORO SELECT Magnetic Door Holder, Bronze, Wall (1XNP4)
- ZORO SELECT Lever Door Holder, Pol Brass, Solid Brass (33J792)
- ZORO SELECT Lever Door Holder, Stn Chrome, Solid Brass (33J791)
- ZORO SELECT Magnetic Door Holder, Brass, Brass, Wall (1XNP8)
- ZORO SELECT Mag Door Holder, Nylon, White, Wall/Floor (3EHW7)
- ZORO SELECT Lever Door Holder, Brass, Yellow, 1-5/8"W (4JG77)
- GLYNN JOHNSON Overhead Holders and Stops (794S-US10B)
- Zoro Select Door Stops & Holders