Shop All Door Holders
Zoro Select
Hook-Style Door Holder, 2-7/32In, Br Brass
Mfr # 5U617
Zoro # G2089832
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 3 15/16 in
- Material Solid Brass
- Width 2 1/2 in
- Mounting Type Floor-Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5U617
- Zoro # G2089832
- UPC # 190735047194
- Country of Origin Multiple
- Category Door Holders
Dimensions
Height | 3 15/16 in |
Width | 2 1/2 in |
Base Dia. | 2 7/32 in |
Details
Color | Yellow |
Material | Solid Brass |
Mounting Type | Floor-Mount |
Hardware | Included |
Projection | 3 15/16 in |
Item | Hook-Style Door Holder |
Tip Material | Rubber |
Finish | Bright Brass |
Shop By | Closeouts |
Description
Hook-Style Door Holder, Base Dia. 2 7/32 in, Color Yellow, Bright Brass Finish, Material Solid Brass, Projection 3 15/16 in, Height 3 15/16 in, Width 2 1/2 in, Mounting Type Floor-Mount, Tip Material Rubber, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIC/WESCO RV KEY, FIC 350, Precut, Replaces EF, HF, & CF (KEY-HF-350)
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (4040XP-62PA AL)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2.5 lb. Pull (B002-0666-035N)
- BLUM 18in Full Extension Zinc Soft-close F-series Tandem Drawer Slide for 3/4in Material, 100 Lbs Cap, PR (563F4570B)
- ZORO SELECT Mag Door Holder, Nylon, Black, Wall/Floor (3EHW6)
- ZORO SELECT Magnetic Door Holder, Satin Nickel, Wall (1XNP5)
- ZORO SELECT Magnetic Door Holder, Bronze, Wall (1XNP4)
- ZORO SELECT Rubber Tip, For 1RCP8, PK10 (SS1RCP8C1G)
- ZORO SELECT Lever Door Holder, Brass, Yellow, 1-5/8"W (4JG77)
- ZORO SELECT Lever Door Holder, Pol Brass, Cast Zinc (33J799)
- PRIMELINE TOOLS Magnetic Door Holder, 2-7/8 in., Cast Brass, Polished Brass (Single Pack) (MP4907-1)
- Zoro Select Door Stops & Holders