Shop All Wall Mount Hooks
Zoro Select
Hook, Storage, 5 In, Pk2
Mfr # 4PB76
Zoro # G1270123
product price: $5.55
/pk 2, $2.78/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PB76
- Zoro # G1270123
- UPC # 190735517581
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 4 5/8 in |
Hook Base Width | 4 in |
Depth | 4-7/8" |
Height | 4-3/16" |
Width | 1/2" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw Mount |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Zinc Plated |
Working Load Limit | 50 lb |
Projection | 5 in |
Color | Silver |
Weight | 0.23 lb |
Hardware | Included |
Mounting | Screw-In |
Includes | screws |
Item | Storage Hook |
Material | Steel |
Hook Type | Utility |
Finish | Zinc Plated |
Type | Heavy Duty |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc Plated, Working Load Limit 50 lb, Hook Height 4 5/8 in, Hook Base Width 4 in, Projection 5 in, Silver, Depth 4-7/8 In., Weight 0.23 lb, Includes Screws, Hardware Included, Mounting Screw-In, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Matte Black Square Hadly Cabinet Pull (449-128MB)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA (40MPUS250-10SS)
- HAGER Full Mortise Butt Hinge, 4-1/2" x 4-1/2", 32D, Brass Base, Std, WMS (BB1191 4-1/2X4-1/2 US32D)
- PEMKO S88BL204 204' Adhesive Perimeter Gasketing Black (S88BL204)
- ZORO SELECT Hook, Storage, 11 In (4PB78)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 9 In L (4ERV9)
- ZORO SELECT Hook, Stl, 4-1/8 in H, Wht, 50 lb Load Limit (39DL10)
- ZORO SELECT Tarp Hook, Silver, 2-1/2 In. L (4PB80)
- ZORO SELECT Hook Bolts, Steel, 6 Lx3 1/4 Hx3/4 In W (1RCE2)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW4)
- CAROLINES TREASURES Border Terrier in the Kitchen Leash or Key Holder (CK2170TH68)
- Zoro Select Wall Mount Hooks