Shop All Wall Mount Hooks
Zoro Select
Hook, Steel, 6x6in, White, 50 lb. Load Limit
Mfr # 39DL11
Zoro # G0704265
original price:
$5.93
9% off
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Nail In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 39DL11
- Zoro # G0704265
- UPC # 190735476475
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 6 in |
Hook Base Width | 1 in |
Depth | 6 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Nail In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Painted |
Working Load Limit | 50 lb |
Projection | 6 in |
Color | White |
Weight | 0.56 lb |
Item | Wall Hook |
Material | Steel |
Hook Type | Utility |
Finish | Painted |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Painted, Working Load Limit 50 lb, Hook Height 6 in, Hook Base Width 1 in, Projection 6 in, White, Depth 6 in, Weight 0.56 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Halifax Lever with Round Rose Passage Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish (720HFLRDT-15)
- STRYBUC Side Mount Operator RH (1751P)
- MONROE PMP 2 in W x 96 in H Mill Stainless Steel Continuous Hinge (CS12520096)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (ED03C-3)
- ZORO SELECT Utility Hook, Vinyl, 7/8 in. H (49GV57)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 5-1/2 In. L (4ERV7)
- ZORO SELECT Hook, Steel, 6in H, White, 50 lb. Load Limit (39DL09)
- ZORO SELECT Hook, Storage, 5 In, Pk2 (4PB76)
- ZORO SELECT Hanger, 2 Hole Adj, 2 W x1 3/4 L, Pk2 (1003)
- ZORO SELECT Hook Bolts, Steel, 6 Lx3 1/4 Hx3/4 In W (1RCE2)
- BOBRICK B682 Bright Stainless Steel Hook (B682)
- Zoro Select Wall Mount Hooks