Shop All Wrench Parts
Zoro Select
Hook Jaw, For Use With 23X843
Mfr # GGS_43728
Zoro # G9673797
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- Material BE-CU
- Type L
- Overall Length 235mm
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GGS_43728
- Zoro # G9673797
- UPC # 190735465882
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 235mm |
For Wrench Overall Length | 24 in |
Details
Item | Hook Jaw |
Fits Brand | Westward |
Material | BE-CU |
Type | L |
Impact Rated | No |
For Use With Mfr. Model Number | 23X843 |
For Jaw Texture | Serrated |
Jaw Material | Beryllium Copper |
Shop By | Closeouts |
Product Type | Replacement Hook Jaw |
Description
Hook Jaw, Compatible Grainger Part Number 23X843, Compatible with Brand and Series Westward, Jaw Material Beryllium Copper, For Jaw Texture Serrated, For Wrench Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Adj Parallel Set, 3/8-2 1/4 In (S154LZ)
- BETA Hexagon Hand Socket, 21mm (009200021)
- GEDORE 1/2" Square Drive, E10 SAE Socket (TX 19 E10)
- GENERAL TOOLS File Thread Repair Tpi11 (177-1)
- PROTO Retaining Ring Plier Tips (J362)
- WILLIAMS Williams Ratchet Repair Kit, For M-52EHA (M-52EHRKA)
- RIDGID Switch Assembly, for Model 1822-I (20133)
- RIDGID Chain, Knurled For Jaw Texture, Steel Jaw (93070)
- PROTO Slotted Crossarm Threaded, 5/8", 12 ACME (J4206SC)
- BONKOTE AMERICA Pen, Knife Point, Felt Tip, PK5 (BON-102K)
- RIDGID Spring, Comp .750 Od X .70 Lg (45402)
- Zoro Select Hand Tool Parts