Shop All Wrench Parts
Zoro Select
Hook Jaw, For Use With 23X829
Mfr # GGS_43727
Zoro # G9673806
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Westward
- Material BE-CU
- Type L
- Overall Length 126 mm
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GGS_43727
- Zoro # G9673806
- UPC # 190735465875
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 126 mm |
Details
Item | Hook Jaw |
Fits Brand | Westward |
Material | BE-CU |
Type | L |
Impact Rated | No |
For Use With Mfr. Model Number | 23X829 |
Description
Hook Jaw, For Use With Grainger Item Number 23X829, Fits Brand Westward, Type L, Material BE-CU, Overall Length 126 mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Mul T Square, SS, 29 x 9, 45 & 90 Deg (790030)
- WESTWARD 16 oz. Ball Peen Hammer, 13" Poly/Thermoplastic Handle (45RC16)
- STAHLWILLE TOOLS Textile bag for larger torque wrenches 714/100 | 730N/80 | 730/80 Fix | 730N/100 | 730D/100 (81231102)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/4" X 9/16" opening size. (1197)
- STAHLWILLE TOOLS Self-clamping VDE insulating cable-end cap Ø 10 mm (77030708)
- GEDORE Coupler, 1", 67.5mm (2194)
- RIDGID Screw, Depth Adjustment (48447)
- POSI LOCK Jaw Head Assembly (10655)
- POSI LOCK Jaw Head Assembly (10855)
- WILLIAMS Williams Ratchet Repair Kit, for 30001 (30001RK)
- POSI LOCK Ball Lock Pin (11056)
- Zoro Select Hand Tool Parts