Shop All Wrench Parts
Zoro Select
Hook Jaw, For Use With 23X823
Mfr # GGS_43726
Zoro # G9673815
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- Material BE-CU
- Type L
- Overall Length 171 mm
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GGS_43726
- Zoro # G9673815
- UPC # 190735465868
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 171 mm |
Details
Item | Hook Jaw |
Fits Brand | Westward |
Material | BE-CU |
Type | L |
Impact Rated | No |
For Use With Mfr. Model Number | 23X823 |
Description
Hook Jaw, For Use With Grainger Item Number 23X823, Fits Brand Westward, Type L, Material BE-CU, Overall Length 171 mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Anvil Assembly (608116-00SV)
- PURDY Scraper, Stiff, 2-1/2", Nylon (144900240)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923AB-10)
- BESSEY 36" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS90-8)
- RIDGID Spiral Pin, PK5 (26907)
- RIDGID Jaw, W/Screw C36 Wrench (32600)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (31585)
- RIDGID Mini Guidehoop Seesnk, PK4 (93392)
- WILLIAMS Williams Ratchet Repair Kit 3/4" D, H-51B (H-52EHRK)
- RIDGID Handle, W/Nut 228 Cutter (34795)
- RIDGID Throwout Link (39950)
- Zoro Select Wrench Parts