Shop All Turnbuckles
Zoro Select
Hook End Fitting, Right, 3000 Lb, 6 In
Mfr # 2ULK7
Zoro # G0832702
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Thread Dia. (In.) 3/4
- Take Up (In.) 6 in
- Working Load Limit (Lb.) 3,000 lb
- Type Hook End - Orientation Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ULK7
- Zoro # G0832702
- UPC # 190735454091
- Country of Origin China
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 3/4 |
Thread Diameter | 3/4 in |
Details
Item | Hook End Fitting |
Material | Steel |
Take Up (In.) | 6 in |
Working Load Limit (Lb.) | 3,000 lb |
Type | Hook End - Orientation Right |
Standards | ASTM F1145, TYPE-1, GRADE-1 |
Working Load Limit | 3,000 lb |
Product Type | Hook End Fitting |
Thread Direction | Right Hand |
Finish | Galvanized |
Shop By | Closeouts |
Description
Hook End Fitting, Product Type Hook End Fitting, Material Steel, Finish Galvanized, Working Load Limit 3,000 lb, Thread Diameter 3/4 in, Thread Direction Right Hand, Clevis Inside Width Not Applicable, Clevis Pin Diameter Not Applicable, Eye Inside Diameter Not Applicable, Standards ASTM F1145, TYPE-1, GRADE-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/2 QUICK LINK, ZP, UPC, 4423640 (4423640)
- LIFT-ALL TUFLEX 3 ft. Endless Round Sling, 5300 lbs. (EN60X3)
- TIE 4 SAFE 1 Left+1 Right 2" Tow Dolly Lashing Winch Truck Rack Ratchet Tie Down Binder, 2PK (TKW11A-L+R-H-1)
- WILDECKÔØΩ Wildeck® Cap For 5"x 5" Column Post, Silver (WGCC)
- ZORO SELECT Turnbuckle, Steel, Length 4 In (1WBR4)
- ZORO SELECT Hook End Fitting, Left, 1500 lb, 6 In (2ULJ3)
- MIDWEST FASTENER 5/16" x 4-1/2" Galvanized Steel Jaw & Jaw Turnbuckle (54625)
- MIDWEST FASTENER 5/16" x 6-1/2" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52351)
- KEN FORGING Ken Forging TB108-HDG - Turnbuckle Body - Galvanized - 3/4 - 10 Dia. x 8-7/16" L - Made In USA (TB108-HDG)
- NATIONAL HARDWARE 1/4 in. D X 7-1/2 in. L Zinc-Plated Steel Hooks/Eye Turnbuckle 90 lb 1 pk (N820-120)
- MIDWEST FASTENER 1/2" x 6" Galvanized Steel Jaw & Jaw Turnbuckle (54627)
- Zoro Select Turnbuckles