Shop All Coat Hooks
Zoro Select
Hook, Coat/Hat, Chrome
Mfr # 4JG65
Zoro # G0466173
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 1
- Material Solid Brass
- Hook Finish Chrome
- Hook Height 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4JG65
- Zoro # G0466173
- UPC # 190735511718
- Country of Origin Multiple
- Category Coat Hooks
Dimensions
Hook Height | 2 1/4 in |
Hook Base Width | 1 in |
Width | 1-7/32" |
Height | 1-3/4" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 1 |
Material | Solid Brass |
Hook Finish | Chrome |
Hook Type | Clothing |
Projection | 3 in |
Color | Gold |
Points Per Hook | 1 |
Basic Hook Material | Brass |
Includes | screws |
Item | Wardrobe Hook |
Weight | 68 |
Finish | Bright Chrome |
Points per Hook | 1 |
Shop By | Closeouts |
Description
Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Brass, Hook Finish Chrome, Hook Height 2 1/4 in, Hook Base Width 1 in, Projection 3 in, Gold, Weight 68, Includes Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MS SEDCO Ultrasonic Presence Detector, Aluminum (TC30)
- BALDWIN Estate Satin Black Cylinders (8031.190.KD12)
- RICHELIEU HARDWARE 4 in (102 mm) Center-to-Center Brushed Nickel Functional Drawer Pull (BP515195)
- BALDWIN Estate Antique Brass Door Knockers (0195.050)
- ZORO SELECT Coat and Garment Hook, 2 Ends (4JG66)
- ZORO SELECT Heavy Duty Coat Hook, Nickel (1XNG6)
- ZORO SELECT Coat and Garment Hook, Steel, White, PK2 (1RCH6)
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNE8)
- ZORO SELECT Coat Hook and Bumper (1ECL2)
- ZORO SELECT Coat and Hat Hook, Bronze, L 1 1/16 In (1XNH4)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Chrome (CAHH35U26)
- Zoro Select Coat Hooks