Shop All Coat Hooks
Zoro Select
Hook, Coat/Hat, Brass
Mfr # 4JG63
Zoro # G3415553
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 1
- Material Solid Brass
- Hook Finish Brass
- Hook Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4JG63
- Zoro # G3415553
- UPC # 190735511695
- Country of Origin Multiple
- Category Coat Hooks
Dimensions
Hook Height | 2 3/4 in |
Hook Base Width | 1 3/4 in |
Width | 1-7/32" |
Height | 1-3/4" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 1 |
Material | Solid Brass |
Hook Finish | Brass |
Hook Type | Clothing |
Projection | 1 in |
Color | Gold |
Points Per Hook | 2 |
Basic Hook Material | Brass |
Includes | screws |
Weight | 0.09 lb |
Item | Wardrobe Hook |
Finish | Brass |
Points per Hook | 2 |
Hardware | Included |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 1, Basic Hook Material Brass, Hook Finish Brass, Hook Height 2 3/4 in, Hook Base Width 1 3/4 in, Projection 1 in, Gold, Weight 0.09 lb, Includes Screws, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS HOME SECURITY Ganyon Privacy PPR Knob, Tuscan Bronze (23022-150)
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Shallow Snap Bushings 15PK (66388)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 PLY626JAZ)
- KOHLER Gasket, Tank (1037307)
- ZORO SELECT Heavy Duty Coat Hook, Nickel (1XNG6)
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNE8)
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In (4JH11)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1XNE1)
- ZORO SELECT Coat and Garment Hook, 2 Ends (4JH09)
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNE9)
- ZORO SELECT Hooks, Wall Mount, 3 Hook, Satin Nickel (1XNH9)
- Zoro Select Coat Hooks