Shop All Slatwall Accessory Kits
Zoro Select
Hook Assortments
Mfr # 6YE27
Zoro # G0482282
original price:
$51.99
5% off
new price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Finish Zinc-Plated
- Number of Hooks 46
- Hole Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YE27
- Zoro # G0482282
- UPC # 190735546789
- Country of Origin China
- Category Slatwall Accessory Kits
Dimensions
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Details
Item | Pegboard Hook Assortment Kit |
Material | Steel |
Color | Silver |
Finish | Zinc-Plated |
Number of Hooks | 46 |
Hole Shape | Square |
Construction | welded |
Locking System | Hanging |
Includes | 46 Assorted Hooks |
Rod Thickness | 3/16 in 1/4 in |
Hole Spacing | 1 1/2 in |
For Pegboard Hole Shape | Square |
Accessory Type | Hook Assortment Kit |
For Pegboard Hole Spacing | 1 1/2 in |
Description
Pegboard Hook Assortment Kit, Number of Hooks 46, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Hanging Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Hook Assortment Kit Accessory Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Blue (30080BLUE)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Green (QSB104GN)
- ZORO SELECT Pegboard Tool Cart, 51in.Hx32in.W, 200 lb. (WOWCART32)
- SALSBURY INDUSTRIES 35 3/4 in W, 29 3/4 in H, (5) Tier, (5) Wide (19158-25ARC)
- ZORO SELECT Pegboard Hook Assortment Kit, 63 Pc (5TPP1)
- ZORO SELECT Pegboard Hook Assortment Kit, 12 Pieces (5TPF7)
- ZORO SELECT Pegboard Hook Assortment Kit, 26 Pc (5TPJ4)
- ZORO SELECT Pegboard Hook Assortment Kit, 46 Pc (5TPP0)
- ZORO SELECT Pegboard Hook Assortment Kit, 12 Pc (5TPJ6)
- ZORO SELECT Pegboard Hook Assortment Kit, 26 Pieces (5TPF5)
- WALL CONTROL Workstation Slotted Accessory Kit, Black (35-K-WRKBK)
- Zoro Select Slatwall Accessories