Shop All Hook & Loop Sanding Discs
This Product is Discontinued
Zoro Select
Hook-and-Loop Sanding Disc, 6" dia., PK100 (Discontinued)
Mfr # 66623367394
Zoro # G4570489
This Product is Discontinued
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66623367394
- Zoro # G4570489
- UPC # 666233673949
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | 6 Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Coarse |
Backing Weight | B |
Series | PB273 |
Disc Backing Material | Paper |
Abrasive Grit | 80 |
Color | Beige |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Weight B, Series PB273, Color Beige, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.