Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 6" dia., PK100
Mfr # 66623362956
Zoro # G4571003
product price: $34.15
/pk 100, $0.34/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66623362956
- Zoro # G4571003
- UPC # 666233629564
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Abrasive Type | Coated |
Backing Weight | B |
Abrasive Grade | Fine |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Paper |
Abrasive Grit | 220 / P220 |
Color | Beige |
Series | PB273 |
Backing Material | Paper |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Type | Paper |
Abrasive Type - Grade - Grit | Coated - 220 / P220 |
Backing Material Weight | B |
Disc Grit | 220 |
Number of Vacuum Holes | Non-Vacuum |
Backing Material & Wt | B Wt Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Grade Fine, Grit 220, Overall Diameter 6 in, Series PB273, Number of Vacuum Holes Non-Vacuum, Color Beige, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3x7 Welders Toothbrush - Brass Wire, Polypro Block (85061)
- 3M Cloth Sheet, 11" L x 9" W, P80 Grit, PK50 (7000000359)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530361)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1x1, FN, PK3 (7000120928)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520329)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520314)
- ZORO SELECT Sanding Disc, 4" dia., Nylon Mesh, 40 Grit (69957308111)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520311)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775320)
- ZORO SELECT Sanding Disc, 3" dia., Nylon Mesh, 80 Grit (78072775348)
- UNEEDA Sanding Disc 6" UNEELON Non-Woven pad Hook & Loop Ultra Fine Grey (Ultra Fine) (M-178129)
- Zoro Select Hook & Loop Sanding Discs