Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 6" dia., PK100
Mfr # 66623362955
Zoro # G4570933
product price: $38.19
/pk 100, $0.38/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66623362955
- Zoro # G4570933
- UPC # 666233629557
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 240 |
Abrasive Type | Coated |
Abrasive Grit | 240 / P240, 240 / P280 |
Series | PB273 |
Abrasive Grade | Very Fine |
Backing Weight | B |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Paper |
Color | Beige |
Backing Material | Paper |
Backing Material & Wt | B Wt Paper |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Weight | B |
Backing Material Type | Paper |
Abrasive Type - Grade - Grit | Coated - 240 / P280 |
Disc Grit | 240 |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Grade Very Fine, Grit 240, Overall Diameter 6 in, Series PB273, Number of Vacuum Holes Non-Vacuum, Color Beige, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Surface Conditioning Disc, QLOK-R PREDATOR 2in. 120 Type R (71-31656)
- TANIS BRUSH Mini Twisted Brush, Nylon, 3/16" dia. (05190)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 90 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072766210)
- VSM Abrasive Belt, 180 Grit, SC, 3 x 132", PK10, Coated, 3" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (211197)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520329)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520314)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520305)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520330)
- ZORO SELECT Sanding Disc, 7" dia., Nylon Mesh, 80 Grit (05539554428)
- ZORO SELECT Sanding Disc, 4" dia., Nylon Mesh, 40 Grit (69957308111)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AE24105018)
- Zoro Select Hook & Loop Sanding Discs